Skip Content
GRINDER ANGLE 6IN W/BRAKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER ANGLE 6IN W/BRAKE

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTGA6020
  • Mfr. Model # GA6020
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 422
  • Shipping Weight 8.75 lbs

Product Details

6 inch angle grinder, 5/8 inch-11 spindle thread, with super joint, lock-on switch type, with electric brake.

Technical Specs

  • Includes Side Handle, Lock Nut Wrench 28, Tool Less Wheel Cover, 6" Depressed Centre Wheel, Inner Flange, Lock Nut, Dust Cover Attachment
  • Item Angle Grinder
  • Handle Design Rat Tail
  • Features Trigger Switch with No Lock-on Button (ac/dc), Sjs (super Joint System), Variable Speed, Gear Housing Rotates 90 Degrees
  • No Load RPM 10,000
  • Speed Type Single
  • Switch Type Trigger
  • Tool Weight 6.6 lbs.
  • Voltage 120 VAC
  • Spindle Thread Size 5/8"-11
  • Tool Length 14"
  • Wheel Dia. 6"
  • Lock-on No
  • Nominal Amps 10
  • Lock-off No
  • Corded/Cordless Corded

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list