Skip Content
GRINDER ANGLE 6IN TRIGGER SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER ANGLE 6IN TRIGGER SWITCH

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT9016DBZ
  • Mfr. Model # 9016DBZ
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 422
  • Shipping Weight 9.0 lbs

Product Details

Powerful 12.5 amp motor, yet lightweight for maximum production. Labyrinth construction seals motor and bearings from contamination. Removable side handle can be mounted on either side. Lock on button - has AC/DC trigger switch. Standard equpment included: grinding wheel, wheel guard, side handle, inner flange, lock nut, lock nut wrench.

Technical Specs

  • Includes Depressed Centre Wheel, Wheel Cover, Side Handle, Inner Flange, Lock Nut, Lock Nut Wrench 28
  • Item Angle Grinder
  • Features Trigger Switch with Lock-On Button (AC/DC), Labyrinth Construction, Rotatable Gear Housing, Soft Grip
  • Handle Design Rat Tail
  • No Load RPM 9,000
  • Speed Type Single
  • Voltage 120VAC
  • Switch Type Trigger
  • Tool Weight 7.9 lbs.
  • Spindle Thread Size 5/8"-11
  • Tool Length 15-3/8"
  • Wheel Dia. 6"
  • Lock-on Yes
  • Nominal Amps 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list