Skip Content
GRINDER ANGLE 6IN EXT 10K 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER ANGLE 6IN EXT 10K 5/8-11

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGM2L135RP64
  • Mfr. Model # M2L135RP64
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.94 lbs

Technical Specs

  • Item Angle Grinders
  • Average CFM @ 15 Second Run Time 22.00
  • HP 1
  • Duty Industrial
  • Exhaust Rear
  • Throttle Lever
  • Overall Length 12-3/8"
  • Lock Spindle Lock
  • Handle Material Composite
  • CFM @ Full Load 42.0
  • Variable Speed Yes
  • Wheel Dia. 4"
  • Free Speed 13,500 RPM
  • Air Inlet 1/4"
  • Spindle Size 1/4", 6mm
  • Required Pressure 90 CFM
  • Min. Hose Size 3/8"
  • Includes Wrenches, Piped Exhaust, Side Handle
  • Lever Type Safety Locking
  • Grinder Type Right Angle

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List