Skip Content
GRINDER ANGLE 6IN 18V BARE TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER ANGLE 6IN 18V BARE TOOL

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO613073860
  • Mfr. Model # 613073860
  • UNSPSC # 27112749
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.55 lbs

Technical Specs

  • Includes Inner Flange, Outer Nut, Spanner Wrench, Type 27 Guard, Side Handle, Dust Filter
  • Item Cordless Angle Grinder
  • Battery Pack Replacement MBO625592000
  • Battery Included No
  • No Load RPM 8,000
  • Switch Type Non-Locking Paddle
  • Tool Weight 5.3 lbs.
  • Voltage 18
  • Tool Length 13"
  • Lock-on No
  • Battery Capacity 5.2 Ah
  • Spindle Thread Size 5/8"-11
  • Battery Included / Bare Tool Bare Tool
  • Lock-off Yes
  • Brushless Motor No
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless
  • Features Cutting Depth of 1-3/4", Overload Protection
  • Series LTX
  • Wheel Dia. 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list