Skip Content
GRINDER ANGLE 6IN, 12 AMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GRINDER ANGLE 6IN, 12 AMPS

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT9566CV
  • Mfr. Model # 9566CV
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

Variable speed grinder, 12.0 amps, 4,000 - 9,000 RPM, 6 inch size.

Technical Specs

  • Handle Design Barrel Grip
  • Features SJS (Super Joint System), Variable Speed, Labyrinth Construction, Thumb Switch With Lock-On (AC)
  • Item Angle Grinder
  • Includes Depressed Center Wheel, Lock Nut Wrench 28, Wheel Cover, Inner Flange , Lock Nut, Side Handle
  • No Load RPM 4000 to 9000
  • Speed Type Variable
  • Switch Type Thumb
  • Tool Weight 5.3 lbs.
  • Voltage 120VAC
  • Spindle Thread Size 5/8"-11
  • Tool Length 11-3/4"
  • Wheel Dia. 6"
  • Lock-on Yes
  • Nominal Amps 12
  • Number of Conductors 2
  • Cord Length 10.0 ft.
  • Lock-off No
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list