Skip Content
GRINDER, ANGLE 6A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER, ANGLE 6A

PORTER CABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTCPC60TAG
  • Mfr. Model # PC60TAG
  • UNSPSC # 27111905
  • CATALOGUE PAGE # 421
  • Shipping Weight 7.75 lbs

Product Details

Right Angle Grinder, Sz. (In.) 4-1/2, No Ld. RPM 11000, Amps at 120V 6, Cord 6 ft., Spindle Thrd. Sz. (In.) 5/8-11, Tool L (In.) 13.0, Tool Wt. (Lb.) 4.1, Straight, Spd. Constant, Slide Switch, Lock-on, Lock-off No, Incl. (1) Side Handle, (1) Grinding Wheel, (1) Wrench, (1) Wheeling Guard 11,000 RPM for high speed material removal, durable 6 amp motor powers through jobsite tasks with ease, cast metal gear case increases jobsite durability and tool longevity. Tool-free change guard provides fast

Technical Specs

  • Features Tool-free Change Guard, Spindle Lock, 3 Position Side Handle
  • No Load RPM 11,000
  • Speed Type Single
  • Item Angle Grinder
  • Switch Type Slide
  • Tool Weight 4.1 lbs.
  • Spindle Thread Size 5/8"-11
  • Tool Length 13"
  • Wheel Dia. 4-1/2"
  • Includes Side Handle, Grinding Wheel, Wrench, Wheeling Guard
  • Handle Design Barrel Grip
  • Cord Length 6.0 ft.
  • Voltage 120 VAC
  • Lock-off Yes
  • Nominal Amps 6
  • Number of Conductors 2
  • Lock-on Yes
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List