GRINDER ANGLE 6000 RPM LAG, 7IN/9IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER ANGLE 6000 RPM LAG, 7IN/9IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD28499X
  • Mfr. Model # D28499X
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 423
  • Shipping Weight 18.48 lbs

Product Details

Right Angle Sander/Grinder, No Load RPM 6,500, Amps 15, Switch Type Trigger with Lock On/Off, Speed Type Constant, Lock-on Yes, Lock-off No, Handle Design Straight, Features Epoxy Coated High Power Motor, Keyless Adjustable Guard, Rotating Rear Handle, Au

Technical Specs

  • Features Keyless Adjustable Guard, Rotating Rear Handle, Automatic Turn-Off Brushes
  • Includes 7 and 9" Keyless Adjustable Guards, 5-PositionSide Handle, Rotating Rear Handle
  • Item Angle Grinder
  • Cord Length 10.0 ft.
  • Handle Design Rat Tail
  • No Load RPM 6500
  • Speed Type Single
  • Switch Type Trigger
  • Tool Weight 14.0 lbs.
  • Spindle Thread Size 5/8"-11
  • Lock-on Yes
  • Wheel Dia. 7" or 9"
  • Tool Length 20-3/4"
  • Lock-off No
  • Nominal Amps 15
  • Number of Conductors 2
  • Voltage 120VAC
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list