!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANGLE GRINDER, CORDED, 120V/13.5A, 6 IN DIA, SLIDE, ⅝"-11, 9600 RPM, 8 FT CORD, BARREL

ANGLE GRINDER, CORDED, 120V/13.5A, 6 IN DIA, SLIDE, ⅝"-11, 9600 RPM, 8 FT CORD, BARREL

METABO

ANGLE GRINDER, CORDED, 120V/13.5A, 6 IN DIA, SLIDE, ⅝"-11, 9600 RPM, 8 FT CORD, BARREL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, CORDED, 120V/13.5A, 6 IN DIA, SLIDE, ⅝"-11, 9600 RPM, 8 FT CORD, BARREL

ANGLE GRINDER, CORDED, 120V/13.5A, 6 IN DIA, SLIDE, ⅝"-11, 9600 RPM, 8 FT CORD, BARREL

METABO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $538.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MBO600464420
  • Mfr. Model # 600464420
  • UNSPSC # 27112749
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

This MVT heavy-duty corded angle grinder has a side lock-off slide switch and operates at 120V/13.5A. It has a maximum speed of 9600 RPM and a ⅝"-11 UNC thread spindle. The standard head angle grinder has two conductors, a wheel of six-inch diameter, an eight-foot cord, and a barrel grip. It includes an anti-vibration side handle and quick flange nut.

Technical Specs

  • Item Angle Grinder
  • Current 14 A
  • Minimum Speed 9,600 RPM
  • Overall Length 12 3/8 in
  • Accessory Free Tool Change Yes
  • Grip Style Barrel Grip
  • Spindle Thread Size 5/8"-11
  • Brake Type None
  • Vibration Level 1.5 m/sq sec
  • Lock-Off Switch No
  • Anti-Restart Technology Yes
  • Tether Style Not Tether Capable
  • Safety Features Adjustable Guard, Anti-Kickback Clutch, Anti-Restart
  • Brushless Motor No
  • Speed Ranges 0 to 9,600 RPM
  • Number of Conductors 2
  • Number of Pieces 6
  • Case Included Yes
  • Power Source Corded
  • Tool Brand Metabo
  • Wheel Diameter 6 in
  • Max. Speed 9,600 RPM
  • Switch Type Slide
  • Kit Contents (1) Bare Tool
  • Head Type Standard Head
  • Guard Adjustment Toolless Adjustable
  • Duty Heavy Duty
  • Anti-Vibration Technology Yes
  • Electrical Protection Overload Protection, Soft Start
  • Lock-On Switch Yes
  • Anti-Kickback Clutch Type Mechanical
  • Cord Length 8 ft
  • Switch Location Side
  • Number of Speed Settings 1
  • Application Cutting, Grinding
  • Voltage 110 to 120V AC
  • Features Auto-Stop Carbon Brush, Rotating Back Handle
  • Includes Clip For Cut-Off Guard, Flange Nut, Guard, Inner Support Flange, Side Handle
  • Tool Weight 5.7 lb
  • Series MVT

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list