Skip Content
GRINDER ANGLE 6 IN 10.5A W/PADDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER ANGLE 6 IN 10.5A W/PADDLE

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO600418420
  • Mfr. Model # 600418420
  • UNSPSC # 27112749
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.54 lbs

Technical Specs

  • Item Angle Grinder
  • Includes Type 27 Guard, Type 1 Clip-on Cut-off Guard, Anti-vibration Side Handle, Inner Flange, Quick Flange Nut
  • Cord Length 8 ft.
  • Number of Conductors 2
  • Handle Design Barrel Grip
  • No Load RPM 9600
  • Voltage 110-120 V/AC/DC
  • Tool Weight 5.5 lbs.
  • Speed Type Single
  • Switch Type Paddle
  • Spindle Thread Size 5/8"-11
  • Tool Length 12-3/8"
  • Wheel Dia. 6"
  • Lock-on No
  • Lock-off Yes
  • Features Long Service Lif E F or Demanding Applications, O 50% More Torque and Up to 20% Er Ov Erload Capacity, M-quick Sy Stem F or Tool-f Ree Disc Change, Tool-f Ree Adjustable Guard: Twist-proof, Side Handle Metabo Vibratech (mvt) Handle V Ibration Damping, Paddle Switch with Deadmans F Unction, Metabo S-automatic Torque Limiting Clutch, Gear Housing can be Unscrewed, Auto-stop Carbon Brushes, Fastest Brake Sy Stem F or Est User Protection
  • Nominal Amps 10
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list