Skip Content
GRINDER ANGLE 6 IN 10.5A W/BRAKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER ANGLE 6 IN 10.5A W/BRAKE

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO600432420
  • Mfr. Model # 600432420
  • UNSPSC # 27112749
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.54 lbs

Technical Specs

  • Item Angle Grinder
  • Includes Type 27 Guard, Type 1 Clip-on Cut-off Guard, Anti-vibration Side Handle, Inner Flange, Quick Flange Nut
  • Number of Conductors 2
  • Handle Design Barrel Grip
  • Cord Length 8 ft.
  • No Load RPM 9600
  • Speed Type Single
  • Switch Type Paddle
  • Tool Weight 6.0 lbs.
  • Voltage 110-120 V/AC/DC
  • Tool Length 13-1/4"
  • Spindle Thread Size 5/8"-11
  • Wheel Dia. 6"
  • Lock-on No
  • Lock-off Yes
  • Features Long Service Lif E F or Demanding Applications, O 50% More Torque and Up to 20% Er Ov Erload Capacity, M-quick Sy Stem F or Tool-f Ree Disc Change, Tool-f Ree Adjustable Guard: Twist-proof, Side Handle Metabo Vibratech (mvt) Handle V Ibration Damping, Paddle Switch with Deadmans F Unction, Metabo S-automatic Torque Limiting Clutch, Gear Housing can be Unscrewed, Auto-stop Carbon Brushes, Fastest Brake Sy Stem F or Est User Protection
  • Nominal Amps 10
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List