GRINDER ANGLE 6/5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER ANGLE 6/5IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTGA6010X
  • Mfr. Model # GA6010X
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 422
  • Shipping Weight 8.5 lbs

Product Details

6 inch angle grinder, 5/8 inch-11 spindle thread, no super joint, lock-on switch type, no electric brake.

Technical Specs

  • No Load RPM 10,000
  • Includes Side Handle, Lock Nut Wrench 28, 5" 6" Tool Less Wheel Covers, 6" Depressed Centre Wheel, Inner Flange 82 45, Lock Nut
  • Item Angle Grinder
  • Features Trigger Switch with Lock-on Button (ac/dc), Labyrinth Construction, Variable Speed, Gear Housing Rotates 90 Degrees
  • Speed Type Single
  • Handle Design Rat Tail
  • Switch Type Trigger
  • Voltage 120 VAC
  • Tool Weight 6.0 lbs.
  • Spindle Thread Size 5/8"-11
  • Tool Length 14"
  • Wheel Dia. 6"
  • Lock-on Yes
  • Nominal Amps 10

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list