Discontinued with Replacement
GRINDER ANGLE 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GRINDER ANGLE 5IN

FEIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEIWSG8-125
  • Mfr. Model # WSG8-125
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 422
  • Shipping Weight 6.3 lbs
Suggested Replacement Product
GRINDER ANGLE 4.5 IN 8.5A LOCK/ON

Your Price: NA

Technical Specs

  • Includes Guard, Pair of Flanges, Accessory Handle, Wrench
  • Features Solid Metal Gearhead Rotates in 90 Degrees Steps, Reduced Vibration
  • Item Angle Grinder
  • Cord Length 13.0 ft.
  • Number of Conductors 2
  • Handle Design Barrel Grip
  • No Load RPM 11,000
  • Speed Type Single
  • Switch Type Slide
  • Tool Weight 4.4 lbs.
  • Voltage 120VAC
  • Spindle Thread Size 5/8"-11
  • Tool Length 11-3/8"
  • Lock-off Yes
  • Lock-on Yes
  • Wheel Dia. 5"
  • Nominal Amps 6
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list