GRINDER ANGLE 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GRINDER ANGLE 5IN

FEIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEIWSG15-125P
  • Mfr. Model # WSG15-125P
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 422
  • Shipping Weight 6.91 lbs

Technical Specs

  • Item Angle Grinder
  • Number of Conductors 2
  • Features Soft-Start, Safety Interlock
  • Includes Guard, Pair of Flanges, Anti-Vibration Handle, Wrench
  • Cord Length 13.0 ft.
  • Handle Design Rat Tail
  • No Load RPM 11,000
  • Switch Type Slide
  • Speed Type Single
  • Tool Weight 5.1 lbs.
  • Voltage 120VAC
  • Spindle Thread Size 5/8"-11
  • Tool Length 11-3/4"
  • Wheel Dia. 5"
  • Lock-off Yes
  • Lock-on Yes
  • Nominal Amps 12
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list