Skip Content
GRINDER ANGLE 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER ANGLE 5IN

FEIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEIWSG12-125P
  • Mfr. Model # WSG12-125P
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 422
  • Shipping Weight 6.54 lbs

Technical Specs

  • Features Solid Metal Gearhead Rotates in 90 Degrees Steps, Reduced Vibration
  • Number of Conductors 2
  • Includes Guard, Pair of Flanges, Anti-Vibration Handle, Wrench
  • Item Angle Grinder
  • Cord Length 13.0 ft.
  • Handle Design Rat Tail
  • Speed Type Single
  • No Load RPM 11,000
  • Voltage 120VAC
  • Tool Weight 4.7 lbs.
  • Switch Type Slide
  • Tool Length 11-3/8"
  • Spindle Thread Size 5/8"-11
  • Wheel Dia. 5"
  • Lock-on Yes
  • Lock-off Yes
  • Nominal Amps 10
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list