GRINDER ANGLE 5IN W/BRAKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER ANGLE 5IN W/BRAKE

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTGA5020
  • Mfr. Model # GA5020
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 422
  • Shipping Weight 7.85 lbs

Product Details

5 inch angle grinder, 5/8 inch-11 spindle thread, with super joint, lock-on switch type, with electric brake.

Technical Specs

  • Features Sjs (super Joint System), Variable Speed, Gear Housing Rotates 90 Degrees , Trigger Switch with No Lock-on Button (ac/dc)
  • Includes Depressed Center Wheel, Lock Nut Wrench 28, Tool Less Wheel Cover, Inner Flange, Lock Nut, Side Handle, Dust Cover Attachment
  • Item Angle Grinder
  • Handle Design Rat Tail
  • No Load RPM 11,000
  • Speed Type Single
  • Voltage 120 VAC
  • Switch Type Trigger
  • Tool Weight 6.0 lbs.
  • Spindle Thread Size 5/8"-11
  • Lock-on No
  • Tool Length 14"
  • Wheel Dia. 5"
  • Cord Length 8 ft.
  • Nominal Amps 10
  • Lock-off No
  • Corded/Cordless Corded

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list