GRINDER ANGLE 5IN V-SPD PDLE SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER ANGLE 5IN V-SPD PDLE SWITCH

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT9565PCV
  • Mfr. Model # 9565PCV
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Technical Specs

  • Handle Design Barrel Grip
  • Item Angle Grinder
  • Features SJS Technology, Variable Speed, Two Stage Safety Paddle Switch (AC), Labyrinth Construction
  • Includes Depressed Center Wheel, Lock Nut Wrench 28, Wheel Cover, Inner Flange 45 , Lock Nut 5/8-45, Side Handle
  • No Load RPM 2,800 - 10,500
  • Switch Type Paddle
  • Speed Type Variable
  • Voltage 120VAC
  • Tool Weight 5.3 lbs.
  • Spindle Thread Size 5/8"-11
  • Tool Length 12-1/8"
  • Wheel Dia. 5"
  • Lock-on No
  • Nominal Amps 13
  • Number of Conductors 2
  • Cord Length 8.2 ft.
  • Corded/Cordless Corded
  • Lock-off Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list