Skip Content
GRINDER ANGLE 5IN KIT 12000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER ANGLE 5IN KIT 12000 RPM

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP3650-120AB5VK
  • Mfr. Model # CP3650-120AB5VK
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2753
  • Shipping Weight 7.05 lbs

Product Details

Pneumatic Angle Grinder, Industrial Duty, Angle, Free Speed 12,000, Wheel Dia. 5 In., Spindle Size 5/8 In.-11, 2.3 HP, 68.0 CFM @ Full Load, Air Inlet 3/8 In., Required Pressure 90 PSI, Min. Hose Size 3/8 In., Overall Length 9.4 In., Aluminum Handle Mater

Technical Specs

  • Item Pneumatic Grinder
  • Duty Industrial
  • Includes Side Handle + Exhaust Hose
  • HP 2.3
  • Exhaust Rear
  • Overall Length 9.37"
  • Throttle Safety Lever
  • Lock Spindle
  • Variable Speed Yes
  • Handle Material Aluminum
  • CFM @ Full Load 68.0
  • Free Speed 12,000 RPM
  • Wheel Dia. 5"
  • Required Pressure 90 PSI
  • Spindle Size 5/8"-11
  • Min. Hose Size 1/2"
  • Grinder Type Angle
  • Air Inlet 3/8"
  • Lever Type Safety
  • Grinder Orientation Angle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list