Skip Content
GRINDER ANGLE 5IN 9.5A 11000RP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GRINDER ANGLE 5IN 9.5A 11000RP

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOS1801
  • Mfr. Model # 1801
  • UNSPSC # 27111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Technical Specs

  • Item Angle Grinder
  • Nominal Amps 9
  • Handle Design Barrel Grip
  • Speed Type Single
  • Switch Type Slide
  • No Load RPM 11,000
  • Tool Weight 4.8 lb.
  • Spindle Thread Size 5/8"-11
  • Voltage 120VAC
  • Tool Length 11-3/4"
  • Lock-off Yes
  • Wheel Dia. 5"
  • Lock-on Yes
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list