Skip Content
GRINDER ANGLE 5IN 7.5A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER ANGLE 5IN 7.5A

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT9558PB
  • Mfr. Model # 9558PB
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 422
  • Shipping Weight 6.62 lbs

Product Details

Labyrinth construction seals motor and bearings from contamination. includes carrying case. 6.0 amp high performance grinders for masonry and metal cutting.

Technical Specs

  • Features Labyrinth Construction Seals Motor and Bearings From Contamination, Large Paddle Switch for Easy Operation Right or Left Handed, Removable Side Handle can be Mounted on Left or Right Side of Tool
  • Includes 5" Depressed Center Wheel (1 Ea. A-95962-25), Wheel Cover (125889-6), Lock Nut Wrench 28 (782424-9), Inner Flange (224399-1), Lock Nut (224568-4), Side Handle (153489-2)
  • Item Angle Grinder
  • Handle Design Barrel Grip
  • No Load RPM 10,000
  • Switch Type Paddle
  • Speed Type Single
  • Tool Weight 4.6 lbs.
  • Voltage 120 VAC
  • Spindle Thread Size 5/8"-11
  • Tool Length 10-3/4"
  • Wheel Dia. 5"
  • Lock-on No
  • Nominal Amps 7
  • Cord Length 8.0 ft.
  • Corded/Cordless Corded
  • Lock-off Yes

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List