Skip Content
GRINDER ANGLE 5IN 12000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GRINDER ANGLE 5IN 12000 RPM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFA5E13F
  • Mfr. Model # FA5E13F
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Product Details

Angle grinder, 5 inches, 12000 RPM.

Technical Specs

  • HP 1.3
  • Overall Length 11-1/8"
  • Exhaust Rear
  • Throttle Lever
  • Handle Material Steel
  • Free Speed 12,000 RPM
  • Wheel Dia. 5"
  • CFM @ Full Load 33.5
  • Air Inlet 3/8" NPT
  • Spindle Size 3/8"-24
  • Min. Hose Size 3/8"
  • Item Angle Grinders

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List