Skip Content
GRINDER ANGLE 5 IN 8.5A W/PADDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER ANGLE 5 IN 8.5A W/PADDLE

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO600384420
  • Mfr. Model # 600384420
  • UNSPSC # 27112749
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.64 lbs

Technical Specs

  • Item Angle Grinder
  • Number of Conductors 2
  • Includes Type 27 Guard, Ergonomic Side Handle, Inner Support Flange, Quick Flange Nut
  • Cord Length 8 ft.
  • Handle Design Barrel Grip
  • No Load RPM 10,500
  • Switch Type Paddle
  • Speed Type Single
  • Tool Weight 4.6 lbs.
  • Voltage 110 - 120 VAC/DC
  • Spindle Thread Size 5/8"-11
  • Tool Length 11-3/8"
  • Wheel Dia. 5"
  • Lock-on No
  • Lock-off Yes
  • Features Dead-Man Paddle Switch, Safety Slip Clutch, Tool-Free Adjustable Guard, Gear Housing, Vibration Dampening Side Handle, Auto-Stop Carbon Brushes
  • Nominal Amps 8
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list