Skip Content
GRINDER ANGLE 5 IN 14.5A W/BRAKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER ANGLE 5 IN 14.5A W/BRAKE

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO600548420
  • Mfr. Model # 600548420
  • UNSPSC # 27112749
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Technical Specs

  • Includes Type 27 Guard, Anti-vibration Side Handle, Inner Flange, Quick Flange Nut
  • Item Angle Grinder
  • Handle Design Barrel Grip
  • No Load RPM 11,000
  • Cord Length 8 ft.
  • Number of Conductors 2
  • Speed Type Single
  • Switch Type Paddle
  • Tool Weight 6.0 lbs.
  • Voltage 110 - 120 VAC
  • Tool Length 13-3/8"
  • Wheel Dia. 5"
  • Spindle Thread Size 5/8"-11
  • Lock-on No
  • Lock-off Yes
  • Features Dead-Man Paddle Switch, Integrated Auto-Balance, Electronic Speed Stabilization, Soft Start, Overload ProtectionPower Interruption Protection
  • Nominal Amps 14
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List