Skip Content
GRINDER ANGLE 5 IN 13.5A VAR/SPD HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER ANGLE 5 IN 13.5A VAR/SPD HT

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO600562420
  • Mfr. Model # 600562420
  • UNSPSC # 27112749
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.53 lbs

Technical Specs

  • Includes Type 27 Guard, Anti-vibration Side Handle, Inner Flange, Quick Flange Nut
  • Item Angle Grinder
  • Number of Conductors 2
  • Cord Length 8 ft.
  • Handle Design Barrel Grip
  • Speed Type Variable
  • No Load RPM 2,800 - 9,600
  • Switch Type Slide
  • Voltage 110 - 120 VAC
  • Tool Weight 5.5 lbs.
  • Spindle Thread Size 5/8"-11
  • Tool Length 12-1/2"
  • Lock-off No
  • Lock-on Yes
  • Wheel Dia. 5"
  • Features Electronic Variable Speed, Speed Stabilization and Soft Start, Safety Slip Clutch, Power Interruption Protection, Tool-Free Adjustable Guard, Anti-Vibration Side Handle
  • Nominal Amps 13
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list