Skip Content
GRINDER ANGLE 5 IN 13.5A V/S HT SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER ANGLE 5 IN 13.5A V/S HT SS

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO600572420
  • Mfr. Model # 600572420
  • UNSPSC # 27112749
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.91 lbs

Technical Specs

  • Number of Conductors 2
  • Item Angle Grinder
  • Includes Type 27 Guard, Anti-vibration Side Handle, Inner Flange, Quick Flange Nut
  • Handle Design Barrel Grip
  • Cord Length 8 ft.
  • No Load RPM 2,000 - 7,600
  • Switch Type Slide
  • Tool Weight 5.5 lbs.
  • Speed Type Variable
  • Spindle Thread Size 5/8"-11
  • Voltage 110 - 120 VAC
  • Tool Length 12-1/2"
  • Wheel Dia. 5"
  • Lock-on Yes
  • Lock-off No
  • Features Electronic Variable Speed, Speed Stabilization and Soft Start, Safety Slip Clutch, Power Interruption Protection, Tool-Free Adjustable Guard, Anti-Vibration Side Handle
  • Nominal Amps 13
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List