Skip Content
GRINDER ANGLE 5 IN 10.5A W/BRAKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER ANGLE 5 IN 10.5A W/BRAKE

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO600428420
  • Mfr. Model # 600428420
  • UNSPSC # 27112749
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.54 lbs

Technical Specs

  • Includes Type 27 Guard, Anti-vibration Side Handle, Inner Flange, Quick Flange Nut
  • Item Angle Grinder
  • Number of Conductors 2
  • Cord Length 8 ft.
  • Handle Design Barrel Grip
  • No Load RPM 11,000
  • Voltage 110 - 120 VAC/DC
  • Tool Weight 5.7 lbs.
  • Switch Type Paddle
  • Speed Type Single
  • Spindle Thread Size 5/8"-11
  • Tool Length 13-1/4"
  • Wheel Dia. 5"
  • Lock-on No
  • Lock-off Yes
  • Nominal Amps 10
  • Features Dead-Man Paddle Switch, Safety Slip Clutch, Tool-Free Adjustable Guard, Gear Housing, Anti-Vibration Side Handle, Auto-Stop Carbon Brushes
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list