GRINDER ANGLE 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GRINDER ANGLE 4IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP9120
  • Mfr. Model # CP9120
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.19 lbs

Product Details

Pneumatic Angle Grinder, General Duty, Angle Grinder, Free Speed 12,000, Wheel Dia. 4 In., Spindle Size 3/8 In.-24, 0.8 HP, 5.8 Average CFM @ 15 Second Run Time, 23.3 CFM @ Full Load, Air Inlet 1/4 In., Required Pressure 90 PSI, Min. Hose Size 3/8 In., Ov

Technical Specs

  • Average CFM @ 15 Second Run Time 5.80
  • HP 0.8
  • Includes Side Handle
  • Item Pneumatic Angle Grinder
  • Duty General
  • Exhaust Front
  • Overall Length 9-1/4"
  • Handle Material Aluminum
  • CFM @ Full Load 23.3
  • Variable Speed Yes
  • Free Speed 12,000 RPM
  • Wheel Dia. 4"
  • Air Inlet 1/4" NPT
  • Spindle Size 3/8"-24
  • Required Pressure 90 PSI
  • Min. Hose Size 3/8"
  • Grinder Type Angle Grinder
  • Throttle Lever
  • Lock Yes
  • Wheel Type Type 27
  • Grinder Orientation Angle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list