Skip Content
GRINDER ANGLE 4IN 1.6HP 12000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER ANGLE 4IN 1.6HP 12000 RPM

CLECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLC1660AGL04
  • Mfr. Model # 1660AGL04
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • HP 1.6
  • Includes Wrenches
  • Average CFM @ 15 Second Run Time 22.00
  • Exhaust Side
  • Throttle Safety Lever
  • Overall Length 11-1/2"
  • Handle Material Metal
  • Lock No
  • Variable Speed No
  • Wheel Dia. 4"
  • CFM @ Full Load 22.0
  • Required Pressure 90 PSI
  • Free Speed 12,000 RPM
  • Air Inlet 1/2"
  • Spindle Size 3/8"-24
  • Min. Hose Size 3/8"
  • Item Air Grinders
  • Grinder Type Right Angle

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List