Skip Content
GRINDER ANGLE 4.5IN 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER ANGLE 4.5IN 18V

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO613071520
  • Mfr. Model # 613071520
  • UNSPSC # 27112749
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Includes Inner Flange, Outer Nut, Spanner Wrench, Type 27 Guard, Side Handle, Dust Filter, (2) 5.2 Ah 18 V Lithium-ion Batteries, Asc 30 - 36 Charger, Carrying Case
  • Size 7/8"
  • Battery Included Yes
  • Item Cordless Angle Grinder
  • Battery Pack Replacement MBO625592000
  • No Load RPM 8,000
  • Switch Type Non-Locking Paddle
  • Tool Weight 5.3 lbs.
  • Battery Capacity 5.2 Ah
  • Voltage 18
  • Spindle Thread Size 5/8"-11
  • Tool Length 13"
  • Battery Included / Bare Tool Battery Included
  • Max. Wheel Dia. 4-1/2"
  • Lock-off Yes
  • Lock-on No
  • Brushless Motor No
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list