Skip Content
GRINDER ANGLE 4.5IN 18V BARE TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER ANGLE 4.5IN 18V BARE TOOL

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO613071860
  • Mfr. Model # 613071860
  • UNSPSC # 27112749
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.13 lbs

Technical Specs

  • Item Cordless Angle Grinder
  • Includes Inner Flange, Outer Nut, Spanner Wrench, Type 27 Guard, Side Handle, Dust Filter
  • Battery Included No
  • Battery Pack Replacement MBO625592000
  • No Load RPM 8,000
  • Switch Type Non-Locking Paddle
  • Tool Weight 5.3 lbs.
  • Voltage 18
  • Battery Capacity 5.2 Ah
  • Spindle Thread Size 5/8"-11
  • Tool Length 13"
  • Lock-on No
  • Battery Included / Bare Tool Bare Tool
  • Lock-off Yes
  • Brushless Motor No
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless
  • Features Overload Protection
  • Series LTX
  • Wheel Dia. 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list