Skip Content
GRINDER ANGLE 4.5 IN 8.5A LOCK/ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER ANGLE 4.5 IN 8.5A LOCK/ON

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO600371420
  • Mfr. Model # 600371420
  • UNSPSC # 27112749
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.94 lbs

Technical Specs

  • Includes Type 27 Guard, Ergonomic Side Handle, Inner Support Flange, Quick Flange Nut
  • Item Angle Grinder
  • Number of Conductors 2
  • Cord Length 8 ft.
  • Handle Design Barrel Grip
  • No Load RPM 10,500
  • Speed Type Single
  • Switch Type Slide
  • Tool Weight 4.6 lbs.
  • Voltage 110 - 120 VAC/DC
  • Tool Length 11-3/8"
  • Spindle Thread Size 5/8"-11
  • Wheel Dia. 4-1/2"
  • Lock-on Yes
  • Lock-off No
  • Features Safety Slip Clutch, Tool-Free Adjustable Guard, Gear Housing, Vibration Dampening Side Handle, Auto-Stop Carbon Brushes
  • Nominal Amps 8
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list