Skip Content
GRINDER ANGLE 4.5 IN 8.5A KIT/BLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER ANGLE 4.5 IN 8.5A KIT/BLD

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO600354850
  • Mfr. Model # 600354850
  • UNSPSC # 27112749
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.04 lbs

Technical Specs

  • Includes Type 27 Guard, Ergonomic Side Handle, Inner Support Flange, Flange Nut, Spanner Wrench , 4-1/2" X 0.080" Diamond Wheel, Carrying Case
  • Item Angle Grinder
  • Number of Conductors 2
  • Cord Length 8 ft.
  • Handle Design Barrel Grip
  • No Load RPM 10,500
  • Switch Type Slide
  • Voltage 110 - 120 VAC/DC
  • Speed Type Single
  • Tool Weight 4.6 lbs.
  • Spindle Thread Size 5/8"-11
  • Tool Length 11-3/8"
  • Wheel Dia. 4-1/2"
  • Lock-on Yes
  • Lock-off No
  • Features Safety Slip Clutch, Table Guard, Gear Housing, Ergonomic Side Handle, Auto-Stop Carbon Brushes
  • Nominal Amps 8
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list