Skip Content
GRINDER ANGLE 4.5 IN 10.5A PADDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER ANGLE 4.5 IN 10.5A PADDLE

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO600410420
  • Mfr. Model # 600410420
  • UNSPSC # 27112749
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.54 lbs

Technical Specs

  • Includes Type 27 Guard, Anti-vibration Side Handle, Inner Support Flange, Quick Flange Nut
  • Number of Conductors 2
  • Item Angle Grinder
  • Cord Length 8 ft.
  • Handle Design Barrel Grip
  • No Load RPM 11,000
  • Tool Weight 5.3 lbs.
  • Speed Type Single
  • Switch Type Paddle
  • Voltage 110-120 V/AC/DC
  • Spindle Thread Size 5/8"-11
  • Wheel Dia. 4-1/2"
  • Lock-on No
  • Tool Length 12-3/8"
  • Lock-off Yes
  • Features Long Service Lif E F or Demanding Applications, O 50% More Torque and Up to 20% Er Ov Erload Capacity, M-quick Sy Stem F or Tool-f Ree Disc Change, Tool-f Ree Adjustable Guard: Twist-proof, Side Handle Metabo Vibratech (mvt) Handle V Ibration Damping, Paddle Switch with Deadmans F Unction, Metabo S-automatic Torque Limiting Clutch, Gear Housing can be Unscrewed, Auto-stop Carbon Brushes, Fastest Brake Sy Stem F or Est User Protection
  • Nominal Amps 10
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List