Discontinued with Replacement
GRINDER ANGLE 4-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GRINDER ANGLE 4-1/2IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3CRG5
  • Mfr. Model # 3CRG5
  • UNSPSC # 27111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs
Suggested Replacement Product
AIR ANGLE GRINDER 11K RPM

Your Price: NA

Product Details

Angle Grinder, Gen. Duty, Free Spd. 11000 RPM, Wheel Dia 4 1/2 In, Spindle Sz. 5/8-11 In, 0.7 HP, Avg. CFM at 15 Sec. Run Tm. 3.5, CFM at Full Ld. 26, Air Inlet NPT 1/4 In, Req. Press. 90 PSI, Min Hose Sz. 3/8 In, L 9-5/16 In, Front Exhaust, Lever Throttl

Technical Specs

  • HP 0.7
  • Includes (2) Wrenches, Side Handle
  • Duty Standard
  • Item Angle Grinder
  • Exhaust Front
  • Throttle Lever
  • Overall Length 9-5/16"
  • Lock Safety
  • Variable Speed Yes
  • Wheel Dia. 4-1/2"
  • Free Speed 11,000 RPM
  • Handle Material Aluminum
  • Required Pressure 90 PSI
  • Min. Hose Size 3/8"
  • Spindle Size 5/8"-11
  • Air Inlet 1/4" NPT
  • Average CFM @ 15 Second Run Time 3.50
  • CFM @ Full Load 26.0

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list