GRINDER ANGLE 4 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER ANGLE 4 1/2IN

FEIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEIWSG8-115
  • Mfr. Model # WSG8-115
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 421
  • Shipping Weight 6.25 lbs

Technical Specs

  • Includes Guard, Pair of Flanges, Accessory Handle, Wrench
  • Item Angle Grinder
  • Handle Design Barrel Grip
  • Number of Conductors 2
  • Cord Length 13.0 ft.
  • No Load RPM 11,000
  • Speed Type Single
  • Switch Type Slide
  • Voltage 120VAC
  • Tool Weight 4.4 lbs.
  • Tool Length 11-3/8"
  • Spindle Thread Size 5/8"-11
  • Wheel Dia. 4-1/2"
  • Lock-off Yes
  • Lock-on Yes
  • Nominal Amps 6
  • Features Turnable, Full Metal Gear Head, Low Vibrations
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list