GRINDER ANGLE 4 1/2IN, 12 AMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GRINDER ANGLE 4 1/2IN, 12 AMPS

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT9564CV
  • Mfr. Model # 9564CV
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.26 lbs

Product Details

Variable speed grinder, 12.0 amps, 2,800 - 11,000 RPM, 4-1/2 inch size.

Technical Specs

  • Features SJS (Super Joint System) Variable Speed, Labyrinth Construction
  • Item Angle Grinder
  • No Load RPM 2,800 - 10,500
  • Speed Type Variable
  • Switch Type Slide
  • Tool Length 11-3/4"
  • Tool Weight 5.3 lbs.
  • Lock-on Yes
  • Nominal Amps 12
  • Cord Length 10.0 ft.
  • Handle Design Barrel Grip
  • Includes Wrench, Guard, Backing Flange, Side Handle and Clamp Nut for 7/8" Wheels
  • Number of Conductors 2
  • Voltage 120VAC
  • Spindle Thread Size 5/8"-11
  • Wheel Dia. 4-1/2"
  • Corded/Cordless Corded
  • Lock-off No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list