Skip Content
GRINDER ANGLE 20000RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER ANGLE 20000RPM

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGG1A200RG4
  • Mfr. Model # G1A200RG4
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2756
  • Shipping Weight 0.5 lbs

Product Details

G-Series angle grinder, 20,000 RPM. 1/4 inch collet size. Rear exhaust. Manufactured to meet the most demanding industrial applications, G-Series grinders deliver more power and precision for enhanced performance. Ergonomic design makes for a more comfortable, easier to use tool. Low noise and vibration. D-shaped handles fit better in operators hand.

Technical Specs

  • Bearing Type Ball
  • Average CFM @ 15 Second Run Time 6.30
  • Includes (2) Collect Wrenches
  • Item Air Die Grinder
  • HP 0.4
  • Duty Industrial
  • Exhaust Rear
  • Overall Length 6"
  • Collet 1/4"
  • Throttle Lever
  • CFM @ Full Load 25.0
  • Handle Material Composite
  • Variable Speed No
  • Air Inlet 1/4" NPT
  • Free Speed 20,000 RPM
  • Required Pressure 90 PSI
  • Right Angle Length 3"
  • Min. Hose Size 3/8"
  • Grinder Type Right Angle
  • Characteristics Right Angle Grinder. 12,000 RPM. 1/4" collet size. Rear exhaust. Ergonomic design.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list