GRINDER ANGLE 16IN PADDLE SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER ANGLE 16IN PADDLE SWITCH

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT9016DB
  • Mfr. Model # 9016DB
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 422
  • Shipping Weight 9.34 lbs

Product Details

Powerful 12.5 amp motor, yet lightweight for maximum production. Labyrinth construction seals motor and bearings from contamination. Removable side handle can be mounted on either side. Lock on button - has AC/DC paddle switch. Standard equpment included: grinding wheel, wheel guard, side handle, inner flange, lock nut, lock nut wrench.

Technical Specs

  • Includes 6" Depressed Centre Wheel (1 Ea. A-95978-25), Wheel Cover (134961-3), Side Handle (152492-0), Inner Flange (224361-6), Lock Nut (224568-4), Lock Nut Wrench 28 (782412-6)
  • Item Angle Grinder
  • Handle Design Barrel Grip
  • Features Labyrinth Construction Features a Complex Series of Channels to Prevent Penetration of Dust and Debris Into the Field and Armature for Maximum Operational Life, Motor Winding Protection Features "zig-zag" Varnish on the Armature and Hardened Powder on the Field Coils to Act as An Impenetrable Barrier to Dust and Debris, Rotatable Gear Housing can be Positioned At Every 90o for Optimal Positioning, Removable Side Handle can be Mounted on Left or Right Side of Tool, Ergonomic Soft Rubber Grip Design for Vibration Absorption and Comfortable Operation
  • No Load RPM 9,000
  • Tool Weight 7.9 lbs.
  • Switch Type Paddle
  • Speed Type Single
  • Voltage 120 VAC
  • Spindle Thread Size 5/8"-11
  • Wheel Dia. 6"
  • Tool Length 15-3/8"
  • Lock-on Yes
  • Nominal Amps 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list