GRINDER ANGL 6IN W/BRAKE/SFTY SWTCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER ANGL 6IN W/BRAKE/SFTY SWTCH

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTGA6020Y
  • Mfr. Model # GA6020Y
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 422
  • Shipping Weight 8.3 lbs

Product Details

6 inch angle grinder, 5/8 inch-11 spindle thread, with super joint, two-stage switch type, with electric brake.

Technical Specs

  • Item Angle Grinder
  • Includes Side Handle, Lock Nut Wrench 28, Tool Less Wheel Cover, 6" Depressed Centre Wheel, Inner Flange, Lock Nut, Dust Cover Attachment
  • No Load RPM 10,000
  • Handle Design Rat Tail
  • Features Two Stage Safety Trigger Switch (ac/dc), Sjs (super Joint System), Electric Brake, Gear Housing Rotates 90 Degrees
  • Speed Type Single
  • Switch Type Trigger
  • Tool Weight 6.6 lbs.
  • Voltage 120 VAC
  • Spindle Thread Size 5/8"-11
  • Tool Length 14"
  • Wheel Dia. 6"
  • Lock-on No
  • Nominal Amps 10

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list