Skip Content
Discontinued with Replacement
GRINDER ANGL 6IN AUTO BLNC 12.2A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GRINDER ANGL 6IN AUTO BLNC 12.2A

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBOWEPBA14-150
  • Mfr. Model # WEPBA14-150
  • UNSPSC # 27111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs
Suggested Replacement Product
GRINDER ANGLE 6 IN 14.5A W/BRAKE

Price: NA

Product Details

Metabo angle grinders have always been known for their longevity and low vibration due to the use of high quality, high performance components. Now with the introduction of our autobalancing system, our grinders are safer, more comfortable, and offer longer wheel life and even longer tool life.

Technical Specs

  • Features Auto Balance Technology, Soft Start, Speed Stabilization
  • Includes Type 27 Guard, Anti-Vibration Side Handle, Inner Flange, Quick Flange Nut
  • Cord Length 8.0 ft.
  • Handle Design Barrel Grip
  • No Load RPM 9,000
  • Speed Type Single
  • Switch Type Paddle
  • Number of Conductors 2
  • Item Angle Grinder
  • Tool Weight 6.1 lbs.
  • Voltage 120VAC
  • Spindle Thread Size 5/8"-11
  • Tool Length 10-1/2"
  • Wheel Dia. 6"
  • Lock-on No
  • Lock-off Yes
  • Nominal Amps 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list