Skip Content
GRINDER ANGL 5IN AUTO BLNC 12.2A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GRINDER ANGL 5IN AUTO BLNC 12.2A

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBOWEPBA14-125
  • Mfr. Model # WEPBA14-125
  • UNSPSC # 27111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs

Product Details

Metabo angle grinders have always been known for their longevity and low vibration due to the use of high quality, high performance components. Now with the introduction of our autobalancing system, our grinders are safer, more comfortable, and offer longer wheel life and even longer tool life.

Technical Specs

  • Features Auto Balance Technology, Soft Start, Speed Stabilization
  • Includes Type 27 Guard, Anti-Vibration Side Handle, Inner Flange, Quick Flange Nut
  • Item Angle Grinder
  • Number of Conductors 2
  • Handle Design Barrel Grip
  • No Load RPM 10,000
  • Cord Length 8.0 ft.
  • Speed Type Single
  • Switch Type Paddle
  • Tool Weight 6.0 lbs.
  • Voltage 120VAC
  • Spindle Thread Size 5/8"-11
  • Tool Length 10-1/2"
  • Lock-off Yes
  • Wheel Dia. 5"
  • Lock-on No
  • Nominal Amps 12

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List