Skip Content
GRINDER, AIR PENCIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GRINDER, AIR PENCIL

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3CRJ6
  • Mfr. Model # 3CRJ6
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Product Details

Compact, lightweight pencil grinder features good power to size ratio. Ideally suited for intricate work requiring good maneuverability and operator comfort. Features 70,000 RPM free speed, 5 ft. whip hose, rear exhaust, twist throttle, ball bearings, lig

Technical Specs

  • Average CFM @ 15 Second Run Time 1.00
  • HP 0.10
  • Includes (2) Wrenches
  • Item Air Pencil Grinder
  • Bearings Ball
  • Duty General
  • Housing Material Aluminum
  • Overall Length 5-3/8"
  • Exhaust Type Rear
  • Throttle Twist
  • Tool Weight 0.4 lbs.
  • Variable Speed Yes
  • CFM @ Full Load 7.0
  • Free Speed 70,000 RPM
  • Hose Length 60"
  • Required Pressure 90 PSI
  • Collet Capacity 1/8"
  • Air Inlet 1/4" NPT
  • Min. Hose Size 1/4"
  • Whip Hose I.D. 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list