Skip Content
Discontinued with Replacement
GRINDER, 9 (230MM) LARGE ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GRINDER, 9 (230MM) LARGE ANGLE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD28494N
  • Mfr. Model # D28494N
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.4 lbs
Suggested Replacement Product
GRINDER ANGLE 9IN 6500 RPM 4.5HP

Your Price: NA

Product Details

High power 4 HP (maximum motor HP) motor with overload protection. AC/DC capacity works off welding machines and generators. provides optimal material removal with 9 inch grinding wheels. Includes 9 inch guard and side handle.

Technical Specs

  • Item Angle Grinder
  • Spindle Thread Size 5/8"-11
  • Nominal Amps 15
  • Features Tool-Free Guard Change, Epoxy Coated Field and Armature, Low Profile Gear Case, Automatic Turn-Off Brushes
  • Includes 9" Keyless Adjustable Guard and 5-Position Side Handle
  • Number of Conductors 2
  • Cord Length 10.0 ft.
  • Handle Design Barrel Grip
  • No Load RPM 6,000
  • Speed Type Single
  • Voltage 120VAC
  • Switch Type Trigger
  • Wheel Dia. 9"
  • Tool Length 19-1/8"
  • Lock-on Yes
  • Lock-off No
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list