GRINDER 7/9IN 15 AMP LOCK ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER 7/9IN 15 AMP LOCK ON

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL6088-30
  • Mfr. Model # 6088-30
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 423
  • Shipping Weight 18.75 lbs

Product Details

Tool free burst resistant guard. 7/9 inch Type 27 guard included. Soft grip main handle. Debris baffle to protect internal component. External brush doors.

Technical Specs

  • Includes (1) 15 Amp 7"/9" Large Angle Grinder, (1) Flange, (1) Spanner Wrench, (1) Type 27 Guard
  • Number of Conductors 2
  • Features Debris Baffles- Protect Internal Component, External Brush Doors- Reduces Service Time, Soft-grip Main Handle-provides, Tool Free, Burst Resistant Guard-quickly Adjust the Guard Without a Tool, Compatible with Multiple Grinder Guards and Flanges
  • Item Angle Grinder
  • Cord Length 8 ft.
  • Handle Design Rat Tail
  • No Load RPM 6,000
  • Speed Type Single
  • Tool Weight 13.7 lbs.
  • Switch Type Trigger
  • Voltage 120 AC/DC
  • Spindle Thread Size 5/8"-11
  • Tool Length 21"
  • Wheel Dia. 7" or 9"
  • Lock-on Yes
  • Lock-off No
  • Nominal Amps 15
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list