GRINDER 6IN PADDLE NO-LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER 6IN PADDLE NO-LOCK

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL6161-31
  • Mfr. Model # 6161-31
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 422
  • Shipping Weight 7.8 lbs

Product Details

The 13 amp 6 inch small angle grinder (paddle, no-lock) delivers up to 30% more durability and power than the competition. With a 2,100 MWO, 9,000 RPM motor that powers through the toughest jobs. Equipped with: overload protection, electronic clutch, and Constant Power Technology(TM).

Technical Specs

  • Features Overload Protection, Electronic Clutch, Constant Power Technology, Tool-free Accessory Change, Tool-free Adjustable Guard, Advanced Airflow System, Anti-vibration Side Handle, Soft Start, Compatible with Multiple Grinder Guards and Flanges
  • Includes (1) 13 Amp 6" Small Angle Grinder Paddle, (1) Flange, (1) Spanner Wrench, (1) Type 27 Guard
  • Item Angle Grinder
  • Cord Length 8 ft.
  • Handle Design Barrel Grip
  • No Load RPM 9,000
  • Speed Type Single
  • Tool Weight 5.7 lbs.
  • Voltage 120 VAC
  • Tool Length 12-13/64"
  • Switch Type Paddle
  • Spindle Thread Size 5/8"-11
  • Lock-on No
  • Wheel Dia. 6"
  • Lock-off Yes
  • Nominal Amps 13
  • Number of Conductors 2
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list