GRINDER 5IN THUMB SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER 5IN THUMB SWITCH

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT9558NB
  • Mfr. Model # 9558NB
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 422
  • Shipping Weight 6.4 lbs

Product Details

High performance grinders for masonry and metal cutting. Conveniently located thumb switch for operator comfort. Labyrinth construction seals motor and bearings from contamination.

Technical Specs

  • Includes 5" Depressed Center Wheel (1 Ea. A-95962-25), Wheel Cover (125891-9), Lock Nut Wrench 28 (782424-9), Inner Flange (224399-1), Lock Nut (224568-4), Side Handle (153489-2)
  • Features Labyrinth Construction Seals Motor and Bearings From Contamination, Large Paddle Switch for Easy Operation Right or Left Handed, Removable Side Handle can be Mounted on Left or Right Side of Tool
  • Item Angle Grinder
  • No Load RPM 10,000
  • Handle Design Barrel Grip
  • Switch Type Thumb
  • Tool Weight 4.6 lbs.
  • Speed Type Single
  • Voltage 120 VAC
  • Spindle Thread Size 5/8"-11
  • Tool Length 10-5/8"
  • Wheel Dia. 5"
  • Lock-on Yes
  • Nominal Amps 7

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list