GRINDER,5-6IN NO-LOCK TRIGGERGRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

GRINDER,5-6IN NO-LOCK TRIGGERGRIP

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD28065N
  • Mfr. Model # D28065N
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 422
  • Shipping Weight 8.0 lbs

Product Details

Heavy-duty 13 amp 5/6 inch angle grinder. Keyless guard included, provides more versatility with commonly used accessories. 10,000 RPM. Spindle thread: 5/8"-11.

Technical Specs

  • Features Dust Ejection System(TM), Quick-change(TM) Wheel Release, Dual Abrasion Protection, 1-piece Brush Arm, Vibration-reducing Side Handle Increases Comfort, Keyless Adjustable Guard,
  • Item Angle Grinder
  • Includes 2-position Side Handle, 5" Keyless Adjustable Guard, 6" Keyless Adjustable Guard, Wrench
  • Cord Length 10.0 ft.
  • Number of Conductors 2
  • Handle Design Rat Tail
  • No Load RPM 9,000
  • Speed Type Single
  • Tool Weight 4.8 lbs.
  • Switch Type Trigger
  • Voltage 120 VAC
  • Spindle Thread Size 5/8"-11
  • Tool Length 15-1/4"
  • Lock-off No
  • Lock-on No
  • Wheel Dia. 6"
  • Nominal Amps 13
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list