Skip Content
GRINDER 4IN 7.5A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER 4IN 7.5A

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT9556PB
  • Mfr. Model # 9556PB
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 421
  • Shipping Weight 6.4 lbs

Product Details

Labyrinth construction seals motor and bearings from contamination. includes carrying case. 6.0 amp high performance grinders for masonry and metal cutting.

Technical Specs

  • Features Labyrinth Construction Seals Motor and Bearings From Contamination, Large Paddle Switch for Easy Operation Right or Left Handed, Removable Side Handle can be Mounted on Left or Right Side of Tool
  • Includes 4" Depressed Center Wheel (d-20775), Lock Nut Wrench 20 (782420-7), Wheel Cover (135476-3), Inner Flange (224377-1), Lock Nut (224573-1), Side Handle (153489-2)
  • Item Angle Grinder
  • Handle Design Barrel Grip
  • No Load RPM 11,000
  • Speed Type Single
  • Switch Type Paddle
  • Tool Weight 4.4 lbs.
  • Voltage 120 VAC
  • Spindle Thread Size M10 x 1-1/2"
  • Wheel Dia. 4"
  • Tool Length 10-3/4"
  • Lock-on No
  • Nominal Amps 7

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list