GRINDER 4 1/2IN SLIDE LOCK-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER 4 1/2IN SLIDE LOCK-ON

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL6146-33
  • Mfr. Model # 6146-33
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 421
  • Shipping Weight 6.4 lbs

Product Details

The 11 amp 4-1/2 inch small angle grinder (slide, lock-on) delivers up to 3X more durability and up to 50% more power. With a 1,400 MWO, 11,000 RPM motor that powers through the toughest jobs. Equipped with: overload protection, electronic clutch, tool-free accessory change.

Technical Specs

  • Includes Type 27 Guard, Side Handle, Spanner Wrench, Flanges
  • Cord Length 8.0 ft.
  • Features 100% Tool-Free, Electronic Clutch and Overload Protection, High Capacity Motor
  • Item Angle Grinder
  • Handle Design Barrel Grip
  • No Load RPM 11,000
  • Speed Type Single
  • Switch Type Slide
  • Tool Weight 5.4 lbs.
  • Voltage 120VAC
  • Spindle Thread Size 5/8"-11
  • Tool Length 11-37/64"
  • Lock-on Yes
  • Wheel Dia. 4-1/2"
  • Lock-off No
  • Nominal Amps 11
  • Number of Conductors 2
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list