GRINDER 4 1/2IN PADDLE LOCK-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

GRINDER 4 1/2IN PADDLE LOCK-ON

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL6146-30
  • Mfr. Model # 6146-30
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 421
  • Shipping Weight 8.02 lbs

Product Details

The 11 amp 4-1/2 inch small angle grinder (paddle, lock-on) delivers up to 3X more durability and up to 50% more power. With a 1,400 MWO, 11,000 RPM motor that powers through the toughest jobs. Equipped with: overload protection, electronic clutch, tool-free accessory change.

Technical Specs

  • Cord Length 8 ft.
  • Features Overload Protection, Electronic Clutch, Tool-free Accessory Change, Tool-free Adjustable Guard, Advanced Airflow System, Debris Baffles - Protect Internal Component, Compatible with Multiple Grinder Guards and Flanges. See Cross-reference Guide Below.
  • Item Angle Grinder
  • Includes (1) 11 Amp 4-1/2" Small Angle Grinder Paddle, (1) Contractor Bag, (1) Flange, (1) Grinding Wheel, (1) Side Handle, (1) Spanner Wrench, (1) Type 27 Guard
  • Handle Design Barrel Grip
  • No Load RPM 11,000
  • Tool Weight 5.4 lbs.
  • Switch Type Paddle
  • Speed Type Single
  • Spindle Thread Size 5/8"-11
  • Voltage 120 VAC
  • Tool Length 11-37/64"
  • Wheel Dia. 4-1/2"
  • Lock-on Yes
  • Lock-off No
  • Nominal Amps 11
  • Number of Conductors 2
  • Corded/Cordless Corded

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list