Skip Content
GRINDER 4-1/2IN 115MM SMALL ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER 4-1/2IN 115MM SMALL ANGLE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWE402
  • Mfr. Model # DWE402
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs

Technical Specs

  • Features Dust Ejection System(TM), One-touch(TM) Guard, Newly Designed Side Handle Provides, Large Spiral Bevel Gear Provides, Quick-change (TM) Wheel Release Allows, Uniquely Small Gripping Surface, Auto-off Brushes, Matching Wheel Flanges Allow
  • Includes 2-position Side Handle, 4-1/2" One-touch(TM) (t27) Guard
  • Item Angle Grinder
  • Number of Conductors 2
  • Handle Design Barrel Grip
  • Speed Type Single
  • No Load RPM 11,000
  • Switch Type Paddle
  • Cord Length 6.3 ft.
  • Tool Weight 4.3 lbs.
  • Voltage 120 VAC
  • Spindle Thread Size 5/8"-11
  • Tool Length 11-13/16"
  • Wheel Dia. 4-1/2"
  • Lock-off Yes
  • Lock-on Yes
  • Nominal Amps 11
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List